Shop All Faucet Repair and Maintenance
Delta
Delta Floriano O-Ring, Kitchen
Mfr # RP40516
Zoro # G0881485
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length Limited Lifetime Warranty
- Weight 0.004 lb
- Series Floriano
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP40516
- Zoro # G0881485
- UPC # 034449521970
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Miscellaneous Faucet Repair Part |
Weight | 0.004 lb |
Series | Floriano |
Description
Delta Floriano O-Ring,Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUB 2" 316 SS Grip L Coupling (G20450)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6920-XL-HYD)
- LEGEND VALVE 1-1/4" T-3001 GAS BALL VALVE (102-616)
- AMERICAN STANDARD Round Shower Slide Bar (1660.730.295)
- DELTA Set Screw and Button, Finish: Brushed Nickel (RP64072BN)
- DELTA Delta Commercial Instit Parts: 0.5 Gpm Vr Spray Cache Outlet (063255A)
- DELTA Delta Commercial Other: Surface Box 3/4" Solenoid L/Driver Board (063258A)
- DELTA Check Valves (RP53468)
- DELTA Delta Button Set - Hot/Cold - Clear Polished Brass (RP18373PB)
- DELTA HydraChoice® Square Body Spray Trim Venetian Bronze (T50210-RB)
- CHICAGO FAUCET Tee Handle, Loose Key Applications (293-006JKRCF)
- Delta Faucet Repair and Maintenance