Shop All Toilet Repair Parts
Delta
Delta Flapper, ABS/Rubber Gasket
Mfr # RP72472
Zoro # G0890043
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS; Gasket: Rubber
- Type Flapper
- Material of Construction ABS; Gasket: Rubber
- Green Environmental Attribute Corrosion Resistant
- For Use With Corrente, Riosa and Prelude toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP72472
- Zoro # G0890043
- UPC # 034449699426
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | Toilet Limited Lifetime Warranty |
Details
Material | ABS; Gasket: Rubber |
Type | Flapper |
Material of Construction | ABS; Gasket: Rubber |
Green Environmental Attribute | Corrosion Resistant |
For Use With | Corrente, Riosa and Prelude toilets |
Item | Flush Valve Part Repair Part Sanitaryware |
Sub-Category | Flappers, Valves and Sensors |
Weight | 0.2 lb |
Series | Other |
Description
Delta Flapper ,ABS/Rubber Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV10100STV)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/4" Pipe Size (1VEW6)
- DELTA Delta Commercial Instit Parts: Handle Cage Sub-Assembly (77191) (060810A)
- DELTA Trinsic Tank Lever (75960-BL)
- DELTA Delta Luxford Luxford Tank Lever (RP84890RB)
- DELTA Dorval Universal Tank Lever (75660-CZ)
- DELTA Cassidy Traditional Tank Lever (79760-PN)
- DELTA Tank Lever (77560-BL)
- DELTA Trillian Universal Tank Lever (74360-SS)
- PLUMB PAK Toilet Flush Lever Mansfield (PP23630)
- Delta Toilet Repair Parts