Shop All Shower Drains
Delta
Delta Finial, Bathroom, Venetian Bronze
Mfr # RP43169RB
Zoro # G0882246
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Weight 0.039 lb
- Manufacturers Warranty Length Limited Lifetime Warranty
- Finish Venetian Bronze
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP43169RB
- Zoro # G0882246
- UPC # 034449536523
- Country of Origin China
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Weight | 0.039 lb |
Finish | Venetian Bronze |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Finial,Bathroom,Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Socket, 4 in Pipe Size (P100-040)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310087408)
- SLOAN Sensor Assembly, Dual Flush, Toilet (WES33A)
- ANCHOR FLUID POWER 1/2" 7250 PSI BLOCK BODY THREADED BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2N1/2-11DB)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Delta Broadmoor Push Pop-Up, Stainless (RP100137SS)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- ZURN Zurn 6" Dia. Round Floor Drain W/Screws, Brass (PB400-6B-STR-W/SCR)
- Delta Shower Drains