Shop All Shower Drains
Delta
Delta Finial, Bathroom, Stainless
Mfr # RP43169SS
Zoro # G0882273
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Series Other
- Finish Stainless
- Manufacturers Warranty Length Limited Lifetime Warranty
- Weight 0.039 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP43169SS
- Zoro # G0882273
- UPC # 034449516280
- Country of Origin China
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Series | Other |
Finish | Stainless |
Weight | 0.039 lb |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Finial,Bathroom, Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 2" x 3/4" (79860)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3175 08 18)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL)
- INTERSTATE PNEUMATICS Brass 50 PK (FPP82B-50K)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- DELTA Delta Broadmoor Push Pop-Up, Chrome (RP100137)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- ZURN Shower Drain, Linear, Stnlss Steel, 48in L (ZS880-48)
- Delta Shower Drains