Shop All Faucet Accessories
Delta
Delta Essa Spray Assembly - Pull-Down Arctic Stainless
Mfr # RP80524AR
Zoro # G3089233
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Arctic Stainless
- Handle Type Single Handle Lever
- Type Faucet
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Essa®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP80524AR
- Zoro # G3089233
- UPC # 034449798730
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Essa Spray Assembly,Pull-Down |
Finish | Arctic Stainless |
Handle Type | Single Handle Lever |
Type | Faucet |
Series | Essa® |
Weight | 0.27 lb |
Handle | Single Handle Lever |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Item Delta Essa Spray Assembly,Pull-Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (0310516406)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390095222)
- BECK 1/2" Close Black Pipe Nipple Sch 40 (0330014408)
- GRUVLOK HDPE Coupling, Ductile Iron, 4 in, Grooved (0390060127)
- DELTA Voiceiq Module (EP100855)
- DELTA Monitor, 17 Series Valve Only Trim (T17038-RB)
- DELTA DELTA RP17730 Diverter Assembly, Plastic (RP17730)
- DELTA Delta Woodhurst Handle Assembly Chrome (RP94115)
- DELTA Single, Handle Kitchen Faucet (B1310LF)
- DELTA Delta Set Screw (RP25620)
- ROHL Cisal Pair Of Bathtub Or Wall Eccentric Unions 6" Length (ZZ9353502Z-IB)
- Delta Faucet Accessories