Shop All Escutcheons & Flanges
Delta
Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome
Mfr # RP18312
Zoro # G3074287
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 2.15 lb
- Manufacturers Warranty Length Limited Lifetime Warranty
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP18312
- Zoro # G3074287
- UPC # 034449222969
- Country of Origin United States
- Category Escutcheons & Flanges
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Escutcheons/Sleeves ,3,3H Tub |
Finish | Chrome |
Weight | 2.15 lb |
Series | Other |
Description
Delta Escutcheons/Sleeves ,3,3H Tub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6579 60 18WP2)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall Mounted, Deck Mounted (21336-BN)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS20034)
- PRIME-LINE Faucet Hose Sprayer Guide, Plastic Construction, Black in Color with Chrome Ring 2 Pack (MP53055)
- DELTA Escutcheon, 3-Setting Diverter (RP51924SS)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- DELTA Escutcheon, RP18090 (RP18090)
- DELTA Escutcheon, 4", Square (RP6150)
- DELTA Trinsic Escutcheon & Gasket - 8 (RP64070)
- DELTA Mateo Escutcheon Kit - 10 (RP81914)
- GROHE Universal Escutcheon Starlight Chrome (08365000)
- Delta Plumbing Parts & Accessories