Shop All Escutcheons & Flanges
Delta
Delta Escutcheon - Traditional Temp2O Venetian Bronze
Mfr # RP78573RB
Zoro # G3088673
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Type Faucet
- Weight 0.66 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP78573RB
- Zoro # G3088673
- UPC # 034449767705
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Escutcheon,Traditional Temp2O |
Finish | Venetian Bronze |
Type | Faucet |
Weight | 0.66 lb |
Series | Other |
Mfr. Series | 1400SeriesUniversal |
Function | Repair Part |
Description
Delta Escutcheon,Traditional Temp2O
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Barb PVC Ball Valve 3-Way (6902990)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2605-04-04-04-SS)
- ZORO SELECT Flange, 2-1/2", Iron, 300 psi (0390201028)
- ZORO SELECT Weld Fitting Cap, 304 SS, 6 in Pipe Size (4381008700)
- DELTA Screws (2), Escutcheon Trim (RP196)
- DELTA Mateo Escutcheon Kit - 10 (RP81914)
- DELTA Escutcheon w/ Baseplate and Nuts (RP70714)
- DELTA Flange, Drin Assemb, RP5651 and RP26533 (RP23060BN)
- DELTA Escutcheon, RP18090 (RP18090)
- DELTA Escutcheon, 3-Setting Diverter (RP51924SS)
- PFISTER Pfister Flange Kit Cobra Deco Cr (960-055A)
- Delta Escutcheons & Flanges