Shop All Showerheads and Tub Faucets
Delta
Delta Escutcheon, Round, 2/3H Tub
Mfr # RP10800
Zoro # G0878667
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Manufacturers Warranty Length Limited Lifetime Warranty
- Weight 0.05 lb
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP10800
- Zoro # G0878667
- UPC # 034449093361
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Trim Repair Part Faucet |
Finish | Chrome |
Weight | 0.05 lb |
Series | Other |
Description
Delta Escutcheon,Round,2/3H Tub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Elbow Adjustable Alum 4" (DE904)
- KOHLER Composed 30" Towel Bar (73143-CP)
- KOHLER Stopper, Clicker Drain (1032249-CP)
- BECK 2-1/2" x 4" Black Pipe Nipple Sch 40 (0330041807)
- DELTA Faucet, Trim Repair Part Faucet, Chrome (RP37897)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 4-Setting Two-In-One Shower (58473-SS-PR25)
- DELTA Foundations Monitor 13 Series Tub & Shower Trim (BT13410)
- DELTA Showerhead Hand Held Chrome (75800140)
- DELTA Universal Showering Components In2Ition 4-Setting Two-In-One Shower (75491SN)
- DELTA Stryke 17 Series Shower Only (T17276-RB)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Rough Chrome, Wall (752-RCF)
- Delta Showerheads and Tub Faucets