Shop All Escutcheons & Flanges
Delta
Delta Escutcheon & Gasket - 3 Hole Stainless
Mfr # RP78359SS
Zoro # G3088768
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Type Faucet
- Height 0.19
- Overall Height (In.) 0.19
- Width 6.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP78359SS
- Zoro # G3088768
- UPC # 034449770514
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Height | 0.19 |
Overall Height (In.) | 0.19 |
Width | 6.38 |
Overall Width (In.) | 6.38 |
Depth (In.) | 2.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 2.13 |
Details
Item | Delta Escutcheon/Gasket,3 Hole,Stainless |
Finish | Stainless |
Type | Faucet |
Number of Holes | 3-hole 4" installation |
Series | Other |
Weight | 0.15 lb |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Escutcheon/Gasket,3 Hole,Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Solenoid Service Valve Thru Body (S07-067AS)
- 3M AQUA-PURE Inline Water Filter, NPT, 5 micron, 0.5 gpm, 1,500 gal, 8-3/8 in Overall Ht, 2-1/4 in Dia (AP717)
- HAM-LET 1/4" x 1/2" MNPT x Compression SS Male Connector Elbow (769L SS 1/2 X 1/4)
- YELLOW JACKET TITAN 4 VALVE REBUILD KIT (41082)
- DELTA Shower Flange (RP6025BL)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- DELTA Mateo Escutcheon Kit - 10 (RP81914)
- DELTA Escutcheon, 3-Setting Diverter (RP51924SS)
- DELTA Escutcheon w/ Baseplate and Nuts (RP70714)
- DELTA Delta Decal - Hot/Cold - Shower Escutcheon (RP17498)
- LDR INDUSTRIES 310 F-114 FLANGE 1-1/4 BLACK FLOOR (501445)
- Delta Escutcheons & Flanges