Shop All Escutcheons & Flanges
Delta
Delta Escutcheon & Gasket - 3 Hole Stainless
Mfr # RP78358SS
Zoro # G3088655
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Overall Height (In.) 0.19
- Overall Width (In.) 6.38
- Width 6.38
- Height 0.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP78358SS
- Zoro # G3088655
- UPC # 034449765046
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Overall Height (In.) | 0.19 |
Overall Width (In.) | 6.38 |
Width | 6.38 |
Height | 0.19 |
Length | 2.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 2.13 |
Details
Item | Delta Escutcheon/Gasket,3 Hole,Stainless |
Finish | Stainless |
Type | Faucet |
Weight | 0.3 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Escutcheon/Gasket,3 Hole,Stainless
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 1" FNPT Galvanized Hex Bushing (5P891)
- MILWAUKEE TOOL 1" Close Quarters Tubing Cutter (48-22-4262)
- NIBCO 1/4" NOM C Copper Cap (617 1/4)
- MOEN Extension Kit (130143)
- DELTA Escutcheon, 4", Square (RP6150)
- DELTA Delta Decal - Hot/Cold - Shower Escutcheon (RP17498)
- DELTA Delta Escutcheon - Push-Button Diverter - 600 Series Chrome (RP6046)
- DELTA Shower Flange (RP6025BL)
- DELTA Flange, Shower (RP6025OB)
- DELTA Screws (2), Escutcheon Trim (RP196)
- KINGSTON BRASS 12 IPS Brass Flange, Polished Nickel (FL486)
- Delta Plumbing Parts & Accessories