Shop All Escutcheons & Flanges
Delta
Delta Escutcheon - Deep - 13, 14 & 17 Push-Button Diverter Ch
Mfr # RP21634
Zoro # G3074935
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 0.55 lb
- Series Other
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP21634
- Zoro # G3074935
- UPC # 034449258722
- Country of Origin United States
- Category Escutcheons & Flanges
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Escutcheon,Deep,13/14/17 Series |
Finish | Chrome |
Weight | 0.55 lb |
Series | Other |
Description
Delta Escutcheon,Deep,13/14/17 Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Line, Toilet, 3/8In Dia, 12In Length (4FEW2)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 10 gpm, White (D10)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (32H973)
- KOHLER Strainer Plate Round (1084501-BN)
- DELTA Mateo Escutcheon Kit - 10 (RP81914)
- DELTA Trinsic Escutcheon & Gasket - 8 (RP64070)
- DELTA Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome (RP18312)
- DELTA Flange, Drin Assemb, RP5651 and RP26533 (RP23060BN)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- DELTA Screws (2), Escutcheon Trim (RP196)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Polished Nickel (FLMODERN6)
- Delta Escutcheons & Flanges