Shop All Escutcheons & Flanges
Delta
Delta Escutcheon - Angular Modern Temp2O Venetian Bronze
Mfr # RP78577RB
Zoro # G3088795
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Type Faucet
- Weight 0.756 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP78577RB
- Zoro # G3088795
- UPC # 034449767903
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Escutcheon,Angular Modern Temp2O |
Finish | Venetian Bronze |
Type | Faucet |
Weight | 0.756 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | 1400SeriesUniversal |
Description
Delta Escutcheon,Angular Modern Temp2O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P499)
- GF PIPING SYSTEMS 1-1/2" FNPT Polypropylene Ball Valve Inline True Union (167546326)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (SC8551A001MS)
- ALLPOINTS WATER FILTER CARTRIDGE , OPTIPURE CTO-Q10 (8016531)
- DELTA Escutcheon, RP18090 (RP18090)
- DELTA Escutcheon, 4", Square (RP6150)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- DELTA Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome (RP18312)
- DELTA Screws (2), Escutcheon Trim (RP196)
- DELTA Trinsic Escutcheon & Gasket - 8 (RP64070)
- DELTA Mateo Escutcheon Kit - 10 (RP81914)
- Delta Escutcheons & Flanges