Shop All Escutcheons & Flanges
Delta
Delta Escutcheon - 600/1600 Series Tub & Shower Polished Brass
Mfr # RP5883PB
Zoro # G3080237
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Overall Height (In.) 7.5
- Height 7.5
- Width 7.5
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP5883PB
- Zoro # G3080237
- UPC # 034449115742
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Overall Height (In.) | 7.5 |
Height | 7.5 |
Width | 7.5 |
Overall Width (In.) | 7.5 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Escutcheon,600/1600 Series Tub |
Finish | Polished Brass |
Type | Faucet |
Weight | 0.575 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Escutcheon,600/1600 Series Tub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE STAINLESS STEEL FITTING (13MHHM4.0-H)
- CONTINENTAL Food Grade Hose, 2" ID x 15 ft., White (FTH200-15TC-G)
- ZURN Flange Gasket (P5795-7)
- TECHNIFIT Fitting, PTC, Female Bulkhead, 3/8" x 3/8" Female NPT (PMF3/8-N3)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- DELTA Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome (RP18312)
- DELTA Escutcheon, RP18090 (RP18090)
- DELTA Screws (2), Escutcheon Trim (RP196)
- DELTA Escutcheon, 4", Square (RP6150)
- DELTA Delta Escutcheon - 600/1600 Series Tub & Shower Chrome (RP5883)
- DELTA Flange, Drin Assemb, RP5651 and RP26533 (RP23060BN)
- Delta Escutcheons & Flanges