Shop All Escutcheons & Flanges
Delta
Delta Escutcheon - 600/1600 Series Tub & Shower Chrome
Mfr # RP5883
Zoro # G3080255
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 7.5
- Overall Width (In.) 7.5
- Type Faucet
- Width 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP5883
- Zoro # G3080255
- UPC # 034449115735
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Height | 7.5 |
Overall Width (In.) | 7.5 |
Width | 7.5 |
Overall Height (In.) | 7.5 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Escutcheon,600/1600 Series Tub |
Finish | Chrome |
Type | Faucet |
Weight | 0.575 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Escutcheon,600/1600 Series Tub
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING Elbow Street 90Deg Galv 1-1/4 (6-1-1/4G)
- ZORO SELECT Flexible Tap Saddle Wye, For Pipe Size 4" (TSW-4)
- IN-SINK-ERATOR Switch, Air Actuated (STS-00)
- ZORO SELECT Nipple, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-5782)
- DELTA Escutcheon, 4", Square (RP6150)
- DELTA Escutcheon, RP18090 (RP18090)
- DELTA Shower Flange (RP6025BL)
- DELTA Flange, Drin Assemb, RP5651 and RP26533 (RP23060BN)
- DELTA Mateo Escutcheon Kit - 10 (RP81914)
- DELTA Delta Decal - Hot/Cold - Shower Escutcheon (RP17498)
- JONES STEPHENS Old World Bronze Escutcheon 1/2" CTS - 5/8" OD Low Pattern 2-1/2" OD (E0105WB)
- Delta Escutcheons & Flanges