Shop All Escutcheons & Flanges
Delta
Delta Escutcheon - 14 Series Venetian Bronze
Mfr # RP34353RB
Zoro # G3075574
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Type Faucet
- Series Other
- Weight 0.316 lb
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP34353RB
- Zoro # G3075574
- UPC # 034449448727
- Country of Origin United States
- Category Escutcheons & Flanges
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Escutcheon,14 Series,Venetian Brz |
Finish | Venetian Bronze |
Type | Faucet |
Series | Other |
Weight | 0.316 lb |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Escutcheon,14 Series,Venetian Brz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 1/2", 3/4" Tube OD (ZUSA-STF-QC-1)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (404-317ABCP)
- ASAHI Valve, Ball, Omni, T-27, 1/2", CPVC, EPDM, Thd (161073005)
- TAYMOR Towel Ring, Polished Chrome, Sunglow, 6 In (01-9404)
- DELTA Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome (RP18312)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- DELTA Flange, Drin Assemb, RP5651 and RP26533 (RP23060BN)
- DELTA Mateo Escutcheon Kit - 10 (RP81914)
- DELTA Screws (2), Escutcheon Trim (RP196)
- DELTA Shower Flange (RP6025BL)
- BESTCARE Escutcheon, 2-13/16" W, 10-13/16" L (2994-213-001)
- Delta Plumbing Parts & Accessories