Shop All Escutcheons & Flanges
Delta
Delta Escutcheon - 13/14 Series Venetian Bronze
Mfr # RP19809RB
Zoro # G3074664
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Type Faucet
- Weight 0.59 lb
- Manufacturers Warranty Length Limited Lifetime Warranty
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP19809RB
- Zoro # G3074664
- UPC # 034449456692
- Country of Origin United States
- Category Escutcheons & Flanges
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Escutcheon,13/14 Series,Venetian |
Finish | Venetian Bronze |
Type | Faucet |
Weight | 0.59 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Escutcheon,13/14 Series,Venetian
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 2" Socket x Thread CPVC Ball Valve 2-Way (1613020)
- BECK 1-1/4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029801)
- AMERICAN STANDARD Toilet PWRX Solenoid and Piston Assembly, Flush Valves (M964953-0070A)
- ZORO SELECT 1" OD x 6 ft. Seamless 304 Stainless Steel Tubing (37862)
- DELTA Shower Flange (RP6025BL)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- DELTA Mateo Escutcheon Kit - 10 (RP81914)
- DELTA Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome (RP18312)
- DELTA Delta Escutcheon - Push-Button Diverter - 600 Series Chrome (RP6046)
- DELTA Delta Decal - Hot/Cold - Shower Escutcheon (RP17498)
- JONES STEPHENS Brushed Nickel Escutcheon 1/2" IPS Low Pattern 2-1/2" OD (E0205BN)
- Delta Escutcheons & Flanges