Shop All Faucet Repair and Maintenance
Delta
Delta Escutcheon, 13 and 14 Series
Mfr # RP19809
Zoro # G0668757
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Escutcheons & Flanges
- Fits Brand Delta
- Finish Chrome
- Series Other
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP19809
- Zoro # G0668757
- UPC # 34449245746
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Sub-Category | Escutcheons & Flanges |
Fits Brand | Delta |
Finish | Chrome |
Item | Trim Repair Part Faucet |
Series | Other |
Type | Faucet |
Function | Repair Part |
Weight | 0.585 lb |
Mfr. Series | Excluded |
Description
Delta Escutcheon - 13 And 14 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 2K-2C Am Standard (15730E)
- PACER PUMPS. OF ASM IND Drain And Fill Plug Kit (P-58-0211)
- KOHLER Cover, Tank (1044820-7)
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (G5103-1090000)
- DELTA Delta Palo O-Ring, Pull-Out (RP44648)
- DELTA Replacement Stem, Resin (RP19804)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Venetian Bronze (RP48689RB)
- DELTA 3/4 in. OD Hot and Cold Index Button Set (IB-133904)
- DELTA Delta Button Set - Hot/Cold - Clear Polished Brass (RP18373PB)
- DELTA Delta Repair Kit - Clear Knob Handle - 1H Trim (RP77740)
- CHICAGO FAUCET 5/8 In. Od Deep Bell Escutcheon (1003-313JKCP)
- Delta Faucet Repair and Maintenance