Shop All Shower & Bathtub Parts
Delta
Delta End Cap, Screw/Top Elbow, Champagne
Mfr # RP72432CZ
Zoro # G0890059
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Champagne Bronze
- Depth (In.) 0.63
- Length 0.63
- Weight 0.05 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP72432CZ
- Zoro # G0890059
- UPC # 034449693325
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 0.63 |
Length | 0.63 |
Height | 0.69 |
Overall Height (In.) | 0.69 |
Overall Width (In.) | 1.19 |
Width | 1.19 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta End Cap,Screw/Top Elbow,Champagne |
Type | Faucet |
Finish | Champagne Bronze |
Weight | 0.05 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta End Cap,Screw/Top Elbow,Champagne
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL 3 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 W.C. 4,450,000 BTU (325-11L-3)
- ZORO SELECT Red Brass Cap, FNPT, 3/4" Pipe Size (6RCY2)
- JONES STEPHENS One-Hole S.S. Remodel Plate (T73819)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum, Tube Length: 3 ft (4NRY5)
- DELTA Shower Arm (RP6023SS)
- DELTA Dryden Monitor® 14 Series Shower Trim Venetian Bronze (T14251-RB)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17064)
- DELTA Universal Showering Components Shower Arm & Flange (U4993-CZ)
- DELTA Valve, Only Trim (PTT188730)
- DELTA Victorian 3-Setting 2-Port Diverter Trim (T11855-RB)
- GROHE Universal Control Unit Thm Kit #3 Chrome (47855000)
- Delta Shower & Bathtub Parts