Shop All Shower Drains
Delta
Delta Drain Stopper, Bathroom, Stainless
Mfr # RP5648SS
Zoro # G0885335
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Weight 0.05 lb
- Series Other
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP5648SS
- Zoro # G0885335
- UPC # 034449483735
- Country of Origin United States
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Finish | Stainless |
Weight | 0.05 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Drain Stopper,Bathroom,Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Countersink Plug, MNPT, 1/2" Pipe Size (6AZA0)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150 psi, PVC (V005150)
- LEGEND VALVE 1" T-543 GARDEN VALVE (107-245)
- ZORO SELECT 1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P795)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- DELTA Delta Broadmoor Push Pop-Up, Stainless (RP100137SS)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- JONES STEPHENS Satin Nickel Strainer, w/Screws, 4-1/4" (D41107)
- Delta Shower Drains