Shop All Shower Drains
Delta
Delta Drain Stopper, Bathroom, Polished
Mfr # RP5648PB
Zoro # G0885283
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Weight 0.116 lb
- Manufacturers Warranty Length Limited Lifetime Warranty
- Series Other
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP5648PB
- Zoro # G0885283
- UPC # 034449115216
- Country of Origin United States
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Weight | 0.116 lb |
Series | Other |
Finish | Polished Brass |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Drain Stopper,Bathroom,Polished
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3139 12 00)
- KOHLER Alteo Towel Ring (37057-CP)
- ZORO SELECT Cam and Groove Adapter, 4", Aluminum (PLE38)
- ANVIL 2" x 1-1/4" Socket Socket Black Forged Steel Reducing Coupling Class 3000 (0362175804)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Delta Broadmoor Push Pop-Up, Chrome (RP100137)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- DELTA Delta 33T Offset Hooded Open Grid Strain (33T290-1DC)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (4875N-PP-CP-G-51)
- Delta Shower Drains