Shop All Shower Drains
Delta
Delta Drain Stopper, Bathroom, Luxe Nickel
Mfr # RP5648NK
Zoro # G0885274
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Luxe Nickel
- Weight 0.15 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP5648NK
- Zoro # G0885274
- UPC # 034449732765
- Country of Origin United States
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Finish | Luxe Nickel |
Weight | 0.15 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Drain Stopper,Bathroom,Luxe Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 10 Micron, 2-7/8" O.D., 20 in H (155635-75)
- MOEN Handle Extension Kit - (96955)
- SANITUBE Solid Clamp End Cap 304, 2 (16AMP4-200)
- AIGNEP USA Nickel Plated Brass Adapter, FNPT x MBSP, 1/8" Pipe Size (82242N-02-02)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Delta 33T Offset Hooded Open Grid Strain (33T290-1DC)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- PLUMB PAK Shower Drain Chrome (PP825-51)
- Delta Shower Drains