Shop All Shower Drains
Delta
Delta Drain Flange, Brilliance Luxe Stain
Mfr # RP23060SL
Zoro # G0879683
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 2.13
- Height 1.56
- Weight 0.15 lb
- Finish Brilliance Luxe Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP23060SL
- Zoro # G0879683
- UPC # 034449894210
- Country of Origin China
- Category Shower Drains
Dimensions
Length | 2.13 |
Height | 1.56 |
Width | 2.13 |
Overall Width (In.) | 2.13 |
Depth (In.) | 2.13 |
Overall Height (In.) | 1.56 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Weight | 0.15 lb |
Finish | Brilliance Luxe Stainless |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Drain Flange,Brilliance Luxe Stain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Lever Handle Repair Kit, Lever (900-036)
- ZORO SELECT CPVC Flange, Schedule 80, 8" Pipe Size, Socket (9854-080)
- ASAHI 2" Socket PVC Ball Valve 2-Way (2510020)
- KINGSTON BRASS KS1171AX Heritage Bridge Kitchen Faucet, Polished Chrome (KS1171AX)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- DELTA Delta Broadmoor Push Pop-Up, Stainless (RP100137SS)
- DELTA Delta Broadmoor Push Pop-Up, Chrome (RP100137)
- DELTA Delta Beveled Gasket, Overflow Plate (RP7420)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- JONES STEPHENS Shower Stall Drain, Base, SS Str, PVC, 2" (D41001)
- Delta Shower Drains