Shop All Shower Drains
Delta
Delta Dome Strainer w/Screw Venetian Brz
Mfr # RP7430RB
Zoro # G0891705
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Venetian Bronze
- Weight 0.095 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP7430RB
- Zoro # G0891705
- UPC # 034449457156
- Country of Origin United States
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Drain Tub / Shower Faucet |
Type | Faucet |
Finish | Venetian Bronze |
Weight | 0.095 lb |
Series | Other |
Function | Tub / Shower |
Mfr. Series | Excluded |
Description
Delta Dome Strainer w/Screw Venetian Brz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322114440)
- ZURN Flange Gasket (P5795-7)
- APOLLO EXPANSIONPEX PEXA PA ELBOW 3/4""10PK (EPXPAE3410PK)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF11301T)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- DELTA Delta 33T Offset Hooded Open Grid Strain (33T290-1DC)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- DELTA Delta Broadmoor Push Pop-Up, Chrome (RP100137)
- AB&A Bath Waste & Overflow, Standard Length with Push eN Lift Stopper (60357)
- Delta Shower Drains