Shop All Shower Drains
Delta
Delta Dome Strainer w/Screw, Stainless
Mfr # RP7430SS
Zoro # G0891678
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Weight 0.055 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP7430SS
- Zoro # G0891678
- UPC # 034449498449
- Country of Origin United States
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Drain Tub / Shower Faucet |
Type | Faucet |
Finish | Stainless |
Weight | 0.055 lb |
Series | Other |
Function | Tub / Shower |
Mfr. Series | Excluded |
Description
Delta Dome Strainer w/Screw,Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 1.5 In (269891)
- LEGEND VALVE 3/4 T544 NOLEAD IN NOSE GARDEN (107-246NL)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0560005936)
- KOHLER Brenham Shroud/Lavatory, 1 Hole (1999-1-0)
- DELTA Delta Broadmoor Push Pop-Up, Stainless (RP100137SS)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- CAHABA Stainless Steel Square Grate Linear Show (CASP36)
- Delta Shower Drains