Shop All Shower Drains
Delta
Delta Dome Strainer w/Screw Polish Nckl
Mfr # RP7430PN
Zoro # G0891644
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Weight 0.055 lb
- Finish Polished Nickel
- Series Other
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP7430PN
- Zoro # G0891644
- UPC # 034449431668
- Country of Origin United States
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Drain Tub / Shower Faucet |
Type | Faucet |
Weight | 0.055 lb |
Finish | Polished Nickel |
Series | Other |
Mfr. Series | Excluded |
Function | Tub / Shower |
Description
Delta Dome Strainer w/Screw Polish Nckl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Coupling, Ductile Iron, 3 in, Grooved (0390211761)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1215)
- KOHLER/STERLING KAndB ColdCera Fauc Valve (GP77006-RP)
- JONES STEPHENS 1/2" x 18" Black Ready Cut Pipe (300B0518)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- DELTA Delta 33T Offset Hooded Open Grid Strain (33T290-1DC)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Delta Broadmoor Push Pop-Up, Chrome (RP100137)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- JONES STEPHENS Shower Stall Drain, Base, SS Str, PVC, 2" (D41001)
- Delta Shower Drains