Shop All Shower Drains
Delta
Delta Dome Strainer w/Screw, Chrome
Mfr # RP7430
Zoro # G0891766
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Weight 0.055 lb
- Series Other
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP7430
- Zoro # G0891766
- UPC # 034449120845
- Country of Origin United States
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Drain Tub / Shower Faucet |
Type | Faucet |
Finish | Chrome |
Weight | 0.055 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Tub / Shower |
Description
Delta Dome Strainer w/Screw, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 2-Way (189028B.1)
- WHEELER-REX Inner-Outer Reamer, 3/8"-2" (50100)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 160 (83116)
- DYNAQUIP CONTROLS Low Voltage Electric Actuator (DE305H)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- DELTA Delta Broadmoor Push Pop-Up, Chrome (RP100137)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- DELTA Delta 33T Offset Hooded Open Grid Strain (33T290-1DC)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- ZORO SELECT Shower Drain, Solvent Weld, PVC, White Grid (133-104)
- Delta Shower Drains