Shop All Tub Spouts
Delta
Delta Diverter Tub Spout
Mfr # U1072-PK
Zoro # G1107605
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Finish Chrome
- Height 3-3/16"
- Width 2-1/2"
- Depth 5-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # U1072-PK
- Zoro # G1107605
- UPC # 34449670890
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Height | 3-3/16" |
Width | 2-1/2" |
Depth | 5-3/8" |
Face Dia. | 2-1/2" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 5.38 |
Overall Height (In.) | 2.63 |
Overall Width (In.) | 2.63 |
Details
Item | Tub Spout Showering Component Faucet |
ADA Compliant | No |
Finish | Chrome |
Connection | 1/2" |
Standards | ASME A112.18.1/CSA B125.1 |
CEC Compliant | T |
Series | Universal Showering Components |
Weight | 0.805 lb |
Description
Delta Diverter Tub Spout
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8215B050CSA)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Flow Rate (GPM): 1.5 (P-1250-BN)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1/2 in Pipe Size (1407-005)
- JOHN GUEST Clip, 1/2 In, PEX, White (USCLIP20)
- DELTA Stryke Non-Diverter Tub Spout (RP93377RB)
- DELTA Tub Spout, Non-Diverter (RP62149OB)
- DELTA Tub Spout, Pull-Up Diverter (RP72565RB)
- DELTA Stryke Non-Diverter Tub Spout Chrome (RP93377)
- DELTA Tub Spout, Pull-Up Diverter (RP73371RB)
- DELTA Delta Diverter Tub Spout (U1075-PK)
- GROHE Tub Spout, 6-11/16" L, 1/2" NPT Connection (13273000)
- Delta Tub Spouts