Shop All Automatic Flush Valve
Delta
Delta Commercial 81Tbt / 81Thw: Electronic Flush Valve
Mfr # 81T231HWA
Zoro # G1977492
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Series 81TBT / 81THW
- Mfr. Series NonCAVTCompliant
- Function Flush Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 81T231HWA
- Zoro # G1977492
- UPC # 55870349469
- Country of Origin United States
- Category Automatic Flush Valve
Details
Type | Faucet |
Finish | Chrome |
Series | 81TBT / 81THW |
Mfr. Series | NonCAVTCompliant |
Function | Flush Valve |
GPM | .00 |
Handle | Electronic |
Description
Delta Commercial 81Tbt / 81Thw: Electronic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT SS 45 Degree Elbow (4307001254)
- ZORO SELECT 1-1/2" x 6" TOE Black Pipe Nipple Sch 80 (40810TS)
- ZORO SELECT 2" Clamp T316L SS 90 Degree Elbow (EG2C-6L2.0)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3-1/2" Size (MTP352)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- ZURN 0.25 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZTR6203-QRT)
- KOHLER Tripoint Exposed Hybrid 0.125 Gpf Washdown Urinal Flushometer (7546-CP)
- MACFAUCETS ATV-2 Automatic Toilet Flush Valve Satin Nickel Finish (ATV-2sn)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3918118)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-11L)
- SLOAN Sloan EBV500A Toilet Urinal Retrofit Sensor Single Flush Valve, 5 GPF (3325500)
- Delta Automatic Flush Valve