Shop All Automatic Flush Valve
Delta
Delta Commercial 81T: Wc Solar Flush Valve. Dual Flush
Mfr # 81T201SP-DF-MMO
Zoro # G1978147
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Electronic
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Weight 0.1 lb
- Series 81T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 81T201SP-DF-MMO
- Zoro # G1978147
- UPC # 55870453234
- Country of Origin Canada
- Category Automatic Flush Valve
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Width (In.) | 8.52 |
Depth (In.) | 3.97 |
Overall Height (In.) | 16.87 |
Details
Item | WaterCloset Flush Valve Faucet |
Finish | Chrome |
Handle Type | Electronic |
Weight | 0.1 lb |
Series | 81T |
Flow Rate (GPM) | 1.6 |
Description
Delta Commercial 81T: Wc Solar Flush Valve. Dual Flush
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Inline Filter System, Easy, Change Lvl 4 (IC-EZ-4)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L6PPL01WD)
- ZORO SELECT 1" Socket PVC Ball Valve Inline (32H950)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.3 (L-7570)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZEMS6003AV-WS1)
- MOEN COMMERCIAL 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8311AC12)
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8310)
- SLOAN Sloan EL-1500-L Optima Closet Sensor Kit (3305621)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-WS1-CPM)
- ZURN 1.0 to 1.5 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-WS1-CCP)
- Delta Automatic Flush Valve