Shop All Automatic Flush Valve
Delta
Delta Commercial 81T: Wc Solar Flush Valve. Adjustable
Mfr # 81T201SP-MMO
Zoro # G1978122
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Electronic
- Finish Chrome
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Weight 0.1 lb
- Overall Height (In.) 16.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 81T201SP-MMO
- Zoro # G1978122
- UPC # 55870453241
- Country of Origin Canada
- Category Automatic Flush Valve
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Height (In.) | 16.87 |
Depth (In.) | 3.97 |
Overall Width (In.) | 8.52 |
Details
Item | WaterCloset Flush Valve Faucet |
Handle Type | Electronic |
Finish | Chrome |
Weight | 0.1 lb |
Flow Rate (GPM) | 1.6 |
Series | 81T |
Description
Delta Commercial 81T: Wc Solar Flush Valve. Adjustable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Lavatory/Kitchen, Washer (1PPB4)
- APACHE Std Worm Gear Clamp, 2-5/8" to 4-1/2" (48008003)
- PARKER Tubing, Black, Overall 50 ft L (95U-6-062-BLK-050)
- BLACK & DECKER Black+Decker F67E-2 Steam Iron, 120 V, 1100 W, Aluminum, Black (F67E-T)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- AMERICAN STANDARD 1.28 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM121.002)
- SLOAN 1 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782624)
- SLOAN Sloan G2 Optima Plus, Battery Powered Sensor Toilet Flushometer, RESSC, 1635GPF (3325400)
- ZURN 3.0 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS (Z6001-YB-YC)
- SLOAN 1.6 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3770010)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZEMS6003AV-WS1)
- Delta Automatic Flush Valve