Shop All Automatic Flush Valve
Delta
Delta Commercial 81T: Wc Solar Flush Valve. 4.8Lpf / 1.28Gpf
Mfr # 81T201SP-48-MMO
Zoro # G1988062
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Electronic
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Weight 0.1 lb
- Overall Width (In.) 8.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 81T201SP-48-MMO
- Zoro # G1988062
- UPC # 55870453227
- Country of Origin Canada
- Category Automatic Flush Valve
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Width (In.) | 8.52 |
Depth (In.) | 3.97 |
Overall Height (In.) | 16.87 |
Details
Finish | Chrome |
Handle Type | Electronic |
Item | WaterCloset Flush Valve Faucet |
Weight | 0.1 lb |
Flow Rate (GPM) | 1.27 |
Series | 81T |
Description
Delta Commercial 81T: Wc Solar Flush Valve. 4.8Lpf / 1.28Gpf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Plug, MNPT, 1/8" Pipe Size (22UL32)
- ZORO SELECT 1-1/4" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-170)
- KOHLER Bancroft Multi-Func Showerhead 1.75Gpm (22167-G-SN)
- ELKAY Cane Apron (LKAPREZL)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- ZURN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 1 in IPS (ZTR6203-ULF)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6152AV-11L)
- ZURN ELKAY Zurn One Z.UR1.S Sensor Urinal System with Wall Hung Urinal and Flush Valve (995ZUR1S)
- SLOAN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (SLOAN 186-0.5 DFB SMO)
- ZURN 1.0 to 1.5 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-WS1-CCP)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (DOLPHIN 110 ADJ TAIL)
- Delta Automatic Flush Valve