Shop All Automatic Flush Valve
Delta
Delta Commercial 81T: Wc Solar Flush Valve. 4.2Lpf / 1.1Gpf
Mfr # 81T201SP-42-MMO
Zoro # G1977998
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Electronic
- Finish Chrome
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Weight 0.1 lb
- Overall Width (In.) 8.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 81T201SP-42-MMO
- Zoro # G1977998
- UPC # 55870453210
- Country of Origin Canada
- Category Automatic Flush Valve
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Width (In.) | 8.52 |
Depth (In.) | 3.97 |
Overall Height (In.) | 16.87 |
Details
Handle Type | Electronic |
Finish | Chrome |
Item | WaterCloset Flush Valve Faucet |
Weight | 0.1 lb |
Flow Rate (GPM) | 1.1 |
Series | 81T |
Description
Delta Commercial 81T: Wc Solar Flush Valve. 4.2Lpf / 1.1Gpf
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Accessory H541Asd Rep Kit F/ I In H500,600 3/4 700 (3308853)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322113020)
- MOSMATIC Rotary Union, NPTF X NPTM, WDB Swivel (43.252)
- MANSFIELD UNIV FLAPPER KIT 2 in. (630-0173)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-6L)
- SLOAN Sloan 0325312 EBV312A-C SOLIS Electronic Module for Single Flush Water Closet (325312)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6003AV-EWS-TM)
- MACFAUCETS ATV-2 Hands Free Toilet Flush Valve Antique Brass Finish (ATV-2AB)
- ZURN Camaya Series Battery Sensor Faucet W/1.0 Aer (Polished Chrome) (Z6953-XL-L)
- SLOAN Sloan EBV500A Toilet Urinal Retrofit Sensor Single Flush Valve, 5 GPF (3325500)
- Delta Automatic Flush Valve