Shop All Manual Flush Valves
Delta
Delta Commercial 81T: Wc Manual Flush Valve 4.2L/1.1Gal W/ Seat Bumper
Mfr # 81T201-542
Zoro # G1977508
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Single Handle Lever
- Finish Chrome
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Flow Rate (GPM) 1.1
- Series 81T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 81T201-542
- Zoro # G1977508
- UPC # 55870459403
- Country of Origin Canada
- Category Manual Flush Valves
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Handle Type | Single Handle Lever |
Item | Exposed Flush Valve Faucet |
Finish | Chrome |
Flow Rate (GPM) | 1.1 |
Series | 81T |
Weight | 7.4 lb |
Description
Delta Commercial 81T: Wc Manual Flush Valve 4.2L/1.1Gal W/ Seat Bumper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 153978ORB (153978ORB)
- WOODFORD MFG 14/17 Metal Handle Repair Kit (2-Piece) (RK-14/17MH)
- ZORO SELECT Coupling, 304 SS, 1 1/4", F BSPP, Class 150 (ZUSA-PF-8059)
- ZURN Toilet Bolt Caps, In, Plastic, PR (Z5972-CAP)
- DELTA Delta Commercial 81T: Flush Valve. Exposed (81T201)
- DELTA Delta Commercial Instit Parts: Handle Cage Sub-Assembly (77191) (060810A)
- DELTA Battery, Flush Valve (81T201BTA-42-MMO)
- DELTA Hardwire Flush Valve (81T201HWA-42-MMO)
- KOHLER Flush Valve Kit, Dfv (1208883)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 111-1.28)
- DANCO Flush Valve Gasket Black Rubber (40079B)
- Delta Manual Flush Valves