Shop All Automatic Flush Valve
Delta
Delta Commercial 81T: Ur Solar Flush Valve. Adjustable
Mfr # 81T231SP-MMO
Zoro # G1988078
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Electronic
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Finish Chrome
- Weight 0.1 lb
- Overall Width (In.) 8.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 81T231SP-MMO
- Zoro # G1988078
- UPC # 55870453272
- Country of Origin Canada
- Category Automatic Flush Valve
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Width (In.) | 8.52 |
Overall Height (In.) | 16.87 |
Depth (In.) | 3.97 |
Details
Handle Type | Electronic |
Item | Urinal Flush Valve Faucet |
Finish | Chrome |
Weight | 0.1 lb |
Flow Rate (GPM) | 0.5 |
Series | 81T |
Description
Delta Commercial 81T: Ur Solar Flush Valve. Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/4 Inch Rubber Slip Joint Washer, 4/pack (4400529)
- CARLIN Svc10Ffs Instant Opening Normall (SVC10FFS)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10588-BN)
- BLUE SEAL Waterless Urinal Sealant, 1 gal (1101)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- SLOAN 1.0 gpf, Manual Flush Valve, 1 in IPS, 1 1/4 in Spud Coupling (REGAL 180-1 XL)
- SLOAN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Royal 111 ESS)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS)
- ZURN 1.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003PL-CPM)
- SLOAN G2 Optima Plus Sensor Operated Toilet Flushometer 8111, 1.6GPF (3250400)
- AMTC VALVE 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (AEF-801-CU-18)
- Delta Automatic Flush Valve