Shop All Automatic Flush Valve
Delta
Delta Commercial 81T: Ur Solar Flush Valve. 1.9Lpf / 0.5Gpf
Mfr # 81T231SP-19-MMO
Zoro # G1978165
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Electronic
- Finish Chrome
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Weight 0.1 lb
- Overall Width (In.) 8.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 81T231SP-19-MMO
- Zoro # G1978165
- UPC # 55870453265
- Country of Origin Canada
- Category Automatic Flush Valve
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Width (In.) | 8.52 |
Overall Height (In.) | 16.87 |
Depth (In.) | 3.97 |
Details
Handle Type | Electronic |
Finish | Chrome |
Item | Urinal Flush Valve Faucet |
Weight | 0.1 lb |
Flow Rate (GPM) | 0.5 |
Series | 81T |
Description
Delta Commercial 81T: Ur Solar Flush Valve. 1.9Lpf / 0.5Gpf
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Socket Saver, 4" (J44400)
- ZORO SELECT Vacuum Breaker, 3/4 In., FIPxGHT, 125 psi (108-904)
- MOEN One-Handle Lavatory Faucet (9417F05)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-106)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- AMERICAN STANDARD 0.5 gpf, Urinal Automatic Flush Valve, Polished Chrome, 3/4 in IPS (606B051.002)
- AMERICAN STANDARD 0.5 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM051.002)
- ZURN Camaya Series Battery Sensor Faucet W/1.0 Aer (Polished Chrome) (Z6953-XL-L)
- MOEN COMMERCIAL 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8311AC12)
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003PL-ULF)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3918118)
- Delta Automatic Flush Valve