Shop All Automatic Flush Valve
Delta
Delta Commercial 81T: Ur Solar Flush Valve. 0.5Lpf / 0.125Gpf
Mfr # 81T231SP-05-MMO
Zoro # G1982033
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Finish Chrome
- Handle Type Electronic
- Weight 0.1 lb
- Depth (In.) 3.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 81T231SP-05-MMO
- Zoro # G1982033
- UPC # 55870453258
- Country of Origin Canada
- Category Automatic Flush Valve
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Depth (In.) | 3.97 |
Overall Width (In.) | 8.52 |
Overall Height (In.) | 16.87 |
Details
Item | Urinal Flush Valve Faucet |
Finish | Chrome |
Handle Type | Electronic |
Weight | 0.1 lb |
Flow Rate (GPM) | 0.125 |
Series | 81T |
Description
Delta Commercial 81T: Ur Solar Flush Valve. 0.5Lpf / 0.125Gpf
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1-1/4" Pipe Size, Spigot x Socket (9837-250)
- SMITH-COOPER Tee, 1-1/4", 125, Brz Nl (4385008130)
- GROHE Two-Way Shower Diverter (28036000)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712RLF-1112)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- MOEN COMMERCIAL 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (8311)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-11L)
- SLOAN 1.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186 DFB SMO)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003PL-WS1-CPM)
- AMTC VALVE 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (AEF-801-CU-18)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (DOLPHIN 110 GJ)
- Delta Automatic Flush Valve