Shop All Bathroom Sink Faucets
Delta
Delta Commercial 27C4/27C5/27C6: Cast Deckmount Limited Swing Spout
Mfr # 27C4944-LS-TI
Zoro # G6843637
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Two Handle Blade
- Weight 0.1 lb
- Series 27C4 / 27C5 / 27C6
- CEC Compliant F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 27C4944-LS-TI
- Zoro # G6843637
- UPC # 55870368378
- Country of Origin Canada
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Finish | Chrome |
Handle Type | Two Handle Blade |
Weight | 0.1 lb |
Series | 27C4 / 27C5 / 27C6 |
CEC Compliant | F |
Flow Rate (GPM) | 1.50 |
Item | Centerset Lavatory Faucet |
Description
Delta Commercial 27C4/27C5/27C6: Cast Deckmount Limited Swing Spout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer, 10mm to 8mm (PG10-08)
- ADVANCED DRAINAGE SYSTEMS ELBOW CORRUGATE 4""90 (0490AA)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC06)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8170)
- DELTA Dual Handle 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3579LF-WFLGHDF)
- DELTA Dual-Handle 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (P299232)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (3597LF-SSMPU)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B512LF)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3595LF-MPU-LHP)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (538T-SS-DST)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (567LF-MPU)
- Delta Bathroom Sink Faucets & Accessories