Shop All Automatic Flush Valve
Delta
Delta Commercial 1600T Series: E-Concealed Flush Valve 4.2Lpf / 1.1Gpf
Mfr # 1600T6102ARI-42
Zoro # G1977797
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Handle Type Electronic
- Weight 13.15 lb
- Flow Rate (GPM) 1.1
- Series 1600T Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 1600T6102ARI-42
- Zoro # G1977797
- UPC # 55870459571
- Country of Origin Canada
- Category Automatic Flush Valve
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Handle Type | Electronic |
Item | WaterCloset Rough Faucet |
Weight | 13.15 lb |
Flow Rate (GPM) | 1.1 |
Series | 1600T Series |
Description
Delta Commercial 1600T Series: E-Concealed Flush Valve 4.2Lpf / 1.1Gpf
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" FNPT Stainless Steel Ball Valve 2-Way (NL95X0A)
- SPEAKMAN Neo Diverter Shower Valve Trim in Brushed Bronze (CPT-1401-BBZ)
- PARKER Connector, Zinc Pltd Steel, CompxM, 3/8In (6-6 FBU-S)
- APOLLO VALVES 1-1/4" Sweat Brass Ball Valve Inline (94ALF-206-01A)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- ZURN 0.5 gpf, Top Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS-HW)
- MACFAUCETS ATV-2 Automatic Toilet Flush Valve Satin Nickel Finish (ATV-2sn)
- SLOAN 1.1/1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" (3910285)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000AV-WS1)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-WS1-CPM)
- ZURN 1.28 Ez Flush Valve W/'Ccp' Housing (ZER6000AV-HET-CCP)
- Delta Automatic Flush Valve