Shop All Faucet Repair and Maintenance
Delta
Delta Comm Demd: Thermostatic Electric BathrmFaucet, Battery-Operated
Mfr # DEMD-611LF
Zoro # G1758934
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Series DEMD
- CEC Compliant T
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Number of Holes Single hole installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # DEMD-611LF
- Zoro # G1758934
- UPC # 55870411616
- Country of Origin Israel
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Spout Length | 3-9/10 |
Overall Width (In.) | 2.5 |
Overall Height (In.) | 7.25 |
Depth (In.) | 6 |
Details
Finish | Chrome |
Series | DEMD |
CEC Compliant | T |
Item | Single Hole Lavatory Faucet |
Number of Holes | Single hole installation |
Handle Type | Electronic |
Flow Rate (GPM) | .17 |
Weight | 0.1 lb |
Description
Delta Comm Demd: Thermostatic Electric BathrmFaucet, Battery-Operated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 12mm x 1/2" Male BSPT (R) (PL12-04)
- T&S BRASS Bonnet Assy Cmplt For - Part# 2856-40 (2856-40)
- DANCO Faucet Stem Repair Crane (80042)
- BOBRICK 25-1/2" L, 304 Stainless Steel, B5193 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5193)
- DELTA Screws 2, Extra Long, Escutcheon Trm, Finish: Matte Black (RP12630BL)
- DELTA Delta Lahara O-Ring (RP54975)
- DELTA Bonnet Cap, Finish: Stainless (RP51502SS)
- DELTA Delta Pin Mount Swivel Connector (U4002-WH-PK)
- DELTA Cassidy Escutcheon (RP71545CZPR)
- DELTA Laminar Outlet (061203A)
- WHEDON Dlx Superspray (SU6C)
- Delta Faucet Repair and Maintenance