Shop All Automatic Flush Valve
Delta
Delta Comm 81Tbt/81Thw: Flush Valve Battery Op Fits Sloan/Zurn-Exposed
Mfr # 81T201BTA-30-MMO
Zoro # G1977517
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Electronic
- Finish Chrome
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Weight 8.15 lb
- Series 81TBT / 81THW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 81T201BTA-30-MMO
- Zoro # G1977517
- UPC # 55870468733
- Country of Origin Canada
- Category Automatic Flush Valve
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Handle Type | Electronic |
Finish | Chrome |
Item | WaterCloset Flush Valve Faucet |
Weight | 8.15 lb |
Series | 81TBT / 81THW |
Description
Delta Comm 81Tbt/81Thw: Flush Valve Battery Op Fits Sloan/Zurn-Exposed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Plug 2 in. PVC DWV Flush Cleanout (PVC 00110 0600)
- KOHLER Triton Cross Handles For Widespread B (16012-3-CP)
- KOHLER Flange Kit, Pcv, Intl Wc (82958)
- ACORN CONTROLS Actuator Spring, Pk10 (2563-003-001)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- ZURN 0.5 gpf, Top Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS-HW)
- AMERICAN STANDARD 1.1, 1.28 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B721.002)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS)
- MOEN Electronic Flush Valve 3/4" Urinal (8312AC10)
- AMTC VALVE 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (HSM-801-CT-12)
- SLOAN 1.6 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3770010)
- Delta Automatic Flush Valve