Shop All Automatic Flush Valve
Delta
Delta Comm 1600T Series: E-Concealed Flush Valve Trim 4.2Lpf/1.1Gpf
Mfr # 1600T6102ATR-42
Zoro # G1977772
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Handle Type Electronic
- Weight 6.75 lb
- Series 1600T Series
- Flow Rate (GPM) 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 1600T6102ATR-42
- Zoro # G1977772
- UPC # 55870459588
- Country of Origin Canada
- Category Automatic Flush Valve
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Handle Type | Electronic |
Item | Concealed Flush Valve Faucet |
Weight | 6.75 lb |
Series | 1600T Series |
Flow Rate (GPM) | 1.1 |
Description
Delta Comm 1600T Series: E-Concealed Flush Valve Trim 4.2Lpf/1.1Gpf
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Non-Return Valves Starlight Ch (47477000)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Economy Sink (ES-1-18-12-18R)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- AMERICAN STANDARD 1.1 gpf gpf, Concealed Toilet Flush Valve, Unfinished, 1 in IPS (606B222.007)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-11L)
- SLOAN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Sloan 111 DFB SMO)
- SLOAN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Royal 111 ESS)
- SLOAN 1.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186 DFB SMO)
- SLOAN 1.28 gpf gpf, Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910250)
- Delta Automatic Flush Valve