Shop All Faucet Accessories
Delta
Delta Collins Side Spray & Hose Assembly Stainless
Mfr # RP54235SS
Zoro # G3079975
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Type Faucet
- Weight 0.575 lb
- Series Collins™
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP54235SS
- Zoro # G3079975
- UPC # 034449593175
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Collins Side Spray/Hose Assembly |
Finish | Stainless |
Type | Faucet |
Weight | 0.575 lb |
Series | Collins™ |
Mfr. Series | DiamondValve |
Function | Repair Part |
Description
Delta Collins Side Spray/Hose Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.1875" x 1" Copper Rectangle Bar 110-H02 (4275)
- ADVANCED DRAINAGE SYSTEMS Adapter Downspout 4.25X4 (0465AA)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Chrome (D2-CH)
- KOHLER Lift Rod, Bath Drain (21320)
- DELTA Delta Lakeview Wand Assembly Stainless (RP93634SS)
- DELTA Delta Lahara Metal Lever Handle Kit - Roman Tub Venetian Bronze (RP51289RB)
- DELTA Delta Bonnet Nuts (2) - Two Handle Kitchen or Bathroom Chrome (RP6060)
- DELTA Metal Glass Rinser (GR250-CZ)
- DELTA Delta Commercial Instit Parts: Desd-650 Hardwire Converter (061310A)
- DELTA Delta Limit Stop - Hot (RP19807)
- BRASS/POLY NOZZLE Poly/Brass Spray Nozzle (6-5798)
- Delta Faucet Accessories