Shop All Faucet Accessories
Delta
Delta Collins Button - Red/Blue - Finished
Mfr # RP54234
Zoro # G3079939
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Weight 0.005 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Collins™
- Mfr. Series Excluded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP54234
- Zoro # G3079939
- UPC # 034449593144
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Collins Button,Red/Blue,Finish |
Type | Faucet |
Weight | 0.005 lb |
Series | Collins™ |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Collins Button,Red/Blue,Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN PTFE Tape-Gray Stainls Stl-China 3/4X520 (02154)
- DANCO Universal Washing Machine Outlet Box (OB-101)
- SPEAKMAN Metering Handle, Hot, Chrome, Dia 4.75 In (RPG11-0032-PC)
- APOLLO VALVES 3/4" NPT Lead Free Bronze Dual Check Valve (4NLF3A44B)
- DELTA Delta Classic Metal Lever Handle Kit - 1H Bathroom Stainless (RP52833SS)
- DELTA Battery, Flush Valve, Urinal (81T231BTA-05-MMO)
- DELTA Lahara Monitor, 17 Seris, ShwerTrim Chr (T17238)
- DELTA Delta Lever Handle Kit - No Accent - 17 Series Chrome (RP32103)
- DELTA Delta Leland Set Screw & Button Arctic Stainless (RP50585AR)
- DELTA Delta Instit Parts Single Metering Handle - ADA - Red Chrome (060655A)
- KOHLER Spray Assembly (1382769-VS)
- Delta Faucet Accessories