Shop All Showerhead and Tub Accessories
Delta
Delta Classic: Monitor 13 Series Valve Only Trim
Mfr # T13020
Zoro # G1430582
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth (In.) 4.69
- Finish Chrome
- Handle Type Single Handle Lever
- Weight 1.61 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T13020
- Zoro # G1430582
- UPC # 34449518376
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.69 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 9.5 |
Overall Width (In.) | 7 |
Details
Item | Delta Classic: Monitor 13 Series Valve Only Trim |
Finish | Chrome |
Handle Type | Single Handle Lever |
Weight | 1.61 lb |
Series | Classic |
Description
Delta Classic: Monitor 13 Series Valve Only Trim
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Juniper 36” Right Basin Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-R-G)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70331 (E70331SP)
- ROHL Acqui Deck Mounted Bridge Faucet In Polished Chrome (A1459XMAPC-2)
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/8 in (ZUSA-PF-9035)
- DELTA Woodhurst Tub/Shower Trim Stainless (T14432-SS)
- DELTA Three Way, ShwerArm Dvrter, for HndShwr (U4929-PK)
- DELTA Three Way, ShwerArm Dvrter, for HndShwr (U4929-SS-PK)
- DELTA Single Metal Lever Handle Kit (H79)
- DELTA Stryke 17 Series Shower Only Stainless (T17276-SS)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14051)
- MOEN Spot Resist Brushed Nickel Posi-Temp® Valve Trim (T2161SRN)
- Delta Showerhead and Tub Accessories