Shop All Faucet Accessories
Delta
Delta Classic Metal Lever Handle Kit - 1H Bathroom Chrome
Mfr # RP52833
Zoro # G3078873
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Single Handle Lever
- Type Faucet
- Weight 0.35 lb
- Series Classic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP52833
- Zoro # G3078873
- UPC # 034449584708
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Classic Metal Lever Handle Kit,1H |
Finish | Chrome |
Handle Type | Single Handle Lever |
Type | Faucet |
Weight | 0.35 lb |
Series | Classic |
Mfr. Series | Excluded |
Function | Repair Part |
Handle | Single Handle Lever |
Description
Delta Classic Metal Lever Handle Kit,1H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED Scissor Shears, Plastic, Rubber, 8-1/2in L (SC125)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6915-XL-1)
- KOHLER Cover, Tank (80625-0)
- ANVIL 1-1/2" x 1" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361177603)
- DELTA Delta 134/100/300/400 Series Single Handle Kitchen Faucet Stainless (100-SS-DST)
- DELTA Delta Signature Pullouts Wand Assembly - Pull-Out - 1.5 GPM Stainless (RP60732SS)
- DELTA Lahara Monitor, 17 Seris, ValvTrimStinles (T17038-SS)
- DELTA Screws (2), Escutcheon Trim (RP196CZ)
- DELTA Delta Orleans Spray Support Assembly Chrome (RP43525)
- DELTA Delta Button - Hot/Cold Indicator - Finished Chrome (RP50786)
- MOEN Wand Kit, Srs (162716SRS)
- Delta Faucet Accessories