Shop All Faucet Accessories
Delta
Delta Classic Metal Blade Handle Set - Hot & Cold Chrome
Mfr # RP64449
Zoro # G3082933
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Two Handle Blade
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Classic
- Weight 0.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP64449
- Zoro # G3082933
- UPC # 034449647212
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Classic Metal Blade Handle Set |
Finish | Chrome |
Handle Type | Two Handle Blade |
Series | Classic |
Weight | 0.6 lb |
Description
Delta Classic Metal Blade Handle Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Tank Cover (735083-400.020)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Ct Lavatory, Cotton, Cotton (LT242G#01)
- LEGEND VALVE 1" X 3/4" C X M ADAPTER (450-787)
- BK RESOURCES Single Station Glass Filler, NSF 61/9 (BKF-SGF-G)
- DELTA Stryke Universal Tank Lever Stainless (77660-SS)
- DELTA Side Spray and Hose Assembly (RP53880)
- DELTA Other: Ceramic Quarter Turn Angle Valve (IAO36005-CZ)
- DELTA DELTA RP17730 Diverter Assembly, Plastic (RP17730)
- DELTA Voiceiq Module (EP100855)
- DELTA Delta Lahara Metal Lever Handle Kit - Roman Tub Venetian Bronze (RP51289RB)
- KOHLER Kit, Mounting Hardware (1286436-CP)
- Delta Faucet Accessories