Shop All Faucet Repair and Maintenance
Delta
Delta Classic Handle Assembly Stainless
Mfr # RP73643SS
Zoro # G3086905
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Handle Type Single Handle Lever
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Function Repair Part
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP73643SS
- Zoro # G3086905
- UPC # 034449702904
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Finish | Stainless |
Item | Handle Kit Repair Part Faucet |
Handle Type | Single Handle Lever |
Function | Repair Part |
Type | Faucet |
Series | Classic |
Weight | 0.5 lb |
Handle | Single Handle Lever |
Mfr. Series | 1700Series |
Description
Delta Classic Handle Assembly,Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/4" MNPT Brass Connector 100PK (68CA-6-4)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX200.500.0000)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" x 1/4" Pipe Size (208P-8-4)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS (PLE82)
- DELTA Delta Coupling Nuts/Tailpieces, 2 (RP6203)
- DELTA Delta Victorian Gasket (RP50788)
- DELTA Delta Bonnet Cap (RP51502)
- DELTA Palo Hose Assembly - Pull-Out (RP44647)
- DELTA Spray Hose And Diverter Assembly (RP60097)
- DELTA Delta Cam Assembly, Lever (RP61)
- ZURN Retainer Stop (7000-3D)
- Delta Faucet Repair and Maintenance