Shop All Faucet Repair and Maintenance
Delta
Delta Classic Aerator, 1.5 Gpm
Mfr # RP60983
Zoro # G3295927
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Aerators
- Fits Brand Delta
- Finish Chrome
- Standards Safe Drinking Water Act
- Series Classic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP60983
- Zoro # G3295927
- UPC # 34449601511
- Country of Origin Germany
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Sub-Category | Aerators |
Fits Brand | Delta |
Finish | Chrome |
Standards | Safe Drinking Water Act |
Item | Aerator Repair Part Faucet |
Series | Classic |
CEC Compliant | F |
Flow Rate (GPM) | 1.5 |
Weight | 0.05 lb |
Description
Delta Classic Aerator - 1.5 Gpm
Restrictions
- This item has been restricted from sale in the following states: CA, HI, ME, NY, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Psh Fit Elbow 3/8Ctsx1/2Fptswl (3520-0808/P-436)
- WATTS Water Pressure Reducing Valve, 1-1/2 In. (11/2 LF 223)
- INFINITY DRAIN PVC Threaded Extension Nipple for S-PVC/S-SS/FX 65 Series (TNRN_P)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 3/4 In (867-334SR)
- DELTA Delta Commercial Instit Parts: Cam 0.35 Gpm (1.32 L) Vr Outlet (061104A)
- DELTA Delta Commercial Instit Parts: Gooseneck/Rigid Spout Repair Parts Kit (060026A)
- DELTA Delta O-Rings, 2, 13/14 Series (RP14414)
- DELTA Conversion Kit, 1500 To 1700 Series (RP29405)
- DELTA Nut and Wrench (RP11722)
- DELTA Delta Gasket, 2H Bar/Prep (RP73814)
- CHICAGO FAUCET Econo-Flo Outlet, Lavatory, Brass, 1GPM (E26JKABCP)
- Delta Faucet Repair and Maintenance