Shop All Bathroom Sink Faucets
This Product is Discontinued
Delta
Delta Classic 1H Tract-Pack Centerset (Discontinued)
Mfr # 520-TPM-DST
Zoro # G6394387
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Chrome
- Width 6.63
- Type Faucet
- Height 6.75
- Series Classic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 520-TPM-DST
- Zoro # G6394387
- UPC # 034449583657
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 6.63 |
Height | 6.75 |
Length | 8.38 |
Details
Finish | Chrome |
Item | Bathroom Faucet |
Type | Faucet |
Series | Classic |
GPM | 1.20 |
Handle | Single Handle Lever |
Mfr. Series | DiamondValve |
Function | Lavatory |
Description
Delta Classic 1H Tract-Pack Centerset
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.