Shop All Centerset Bathroom Faucets
Delta
Delta Classic: 1-Handle Tract-Pack Centerset Bathroom Faucet
Mfr # 520-TP-DST
Zoro # G6843822
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 6.75
- Length 8.38
- Width 6.63
- Series Classic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 520-TP-DST
- Zoro # G6843822
- UPC # 34449583664
- Country of Origin United States
- Category Centerset Bathroom Faucets
Dimensions
Height | 6.75 |
Length | 8.38 |
Width | 6.63 |
Details
Finish | Chrome |
Series | Classic |
Type | Faucet |
GPM | 1.20 |
Handle | Single Handle Lever |
Function | Lavatory |
Mfr. Series | DiamondValve |
Description
Delta Classic: 1-Handle Tract-Pack Centerset Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Faucet And Shank Assy (D017QL)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing TIER1-US-WF0100 3M Aqua-Pure Easy C-Complete Under Sink Filter System (TIER1-US-WF0100)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 3 in Pipe Size (808-030)
- DAYTON 1-1/2" Compression PVC Swing Check Valve (4RG88)
- DELTA Delta Lahara: Two Handle Tract-Pack Centerset Bathroom Faucet (2538-TP-DST)
- DELTA Windemere Two Handle Centerset Bathroom Faucet (B2596LF-OB)
- DELTA Stryke Two Handle Centerset Bathroom Faucet (25775-RBMPU-DST)
- DELTA Delta Linden: Two Handle Tract-Pack Centerset Bathroom Faucet (2594-TP-DST)
- DELTA Delta Classic: 1-Handle Tract-Pack Centerset Bathroom Faucet (501-TP-DST)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B510LF-SS)
- KINGSTON BRASS Naples, 4" Centerset Bathroom Faucet, Chrome/Polished Brass (KB2624B)
- Delta Centerset Bathroom Faucets